

€689.50/ pieceexcl. VAT
€834.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 202 |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 1 |
€714.09/ pieceexcl. VAT
€864.05incl. VAT
Estimated delivery date - 10/11/2026