SKF

SKF Single row spherical roller bearing Cylindrical bore SRV.20216 TN9

  • ERIKS:13213555
  • Manufacturer:7316577265036
Image 1
Single row spherical roller bearings are self-aligning roller bearings. They comprise solid outer rings with a concave raceway, solid inner rings with two ribs and a cylindrical or tapered bore and barrel rollers with cages. The bearings cannot be dismantled.
Single row spherical roller bearings are particularly suitable where high radial shock type loads occur and misalignments must be compensated. Their axial load carrying capacity is small.
Save to list

€603.41/ pieceexcl. VAT

€730.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
202
Inner Diameter
80 mm
Outer Diameter
140 mm
Width
26 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Polyamide
With sealing
No
Number of rows
1
Alternatives

€647.75/ pieceexcl. VAT

€783.78incl. VAT

Estimated delivery date - 11/11/2026