

€479.79/ pieceexcl. VAT
€580.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 202 |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
€499.49/ pieceexcl. VAT
€604.38incl. VAT
Estimated delivery date - 11/11/2026