

€368.69/ pieceexcl. VAT
€446.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 202 |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
€394.90/ pieceexcl. VAT
€477.83incl. VAT
Estimated delivery date - 11/11/2026