

€279.35/ pieceexcl. VAT
€338.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 202 |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |