

€263.77/ pieceexcl. VAT
€319.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 202 |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
€281.74/ pieceexcl. VAT
€340.91incl. VAT
Estimated delivery date - 11/11/2026