SKF

SKF Single row deep groove ball bearing with snap ring groove Steel Open 6408 N

  • ERIKS:23759231
  • Manufacturer:7316570237597
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with snap ring groove, without snap ring.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€118.10/ pieceexcl. VAT

€142.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
64
Type
6408
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
110 mm
Width
27 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove
Dynamic load rating
63.7 kN
Static load rating
36.5 kN
Reference speed
14000 rpm
Limiting speed
9000 rpm
Weight
1.22 kg