






€24.68/ pieceexcl. VAT
€29.86incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6306 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove |
Dynamic load rating | 29.6 kN |
Static load rating | 16 kN |
Reference speed | 20000 rpm |
Limiting speed | 13000 rpm |
Weight | 0.335 kg |
€20.35/ pieceexcl. VAT
€24.62incl. VAT
Estimated delivery date - 16/11/2026