






€20.80/ pieceexcl. VAT
€25.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6305 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove |
Dynamic load rating | 23.4 kN |
Static load rating | 11.6 kN |
Reference speed | 24000 rpm |
Limiting speed | 16000 rpm |
Weight | 0.215 kg |
€15.06/ pieceexcl. VAT
€18.22incl. VAT
Estimated delivery date - 16/11/2026