SKF

SKF Single row deep groove ball bearing with snap ring groove Steel Open 6207 N/C3

  • ERIKS:24002485
  • Manufacturer:7316575800222
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with snap ring groove, without snap ring.
Open type, no seals or shields.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€23.83/ pieceexcl. VAT

€28.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6207
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
17 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove
Dynamic load rating
27 kN
Static load rating
15.3 kN
Reference speed
20000 rpm
Limiting speed
13000 rpm
Weight
0.277 kg