SKF

SKF Single row deep groove ball bearing with snap ring groove Steel Open 6201 NTN9/C4

  • ERIKS:23225187
  • Manufacturer:7316571016030
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing with snap ring groove, without snap ring.
Open type, no seals or shields.
Internal clearance C4: Bearing internal clearance greater than C3.
Glass fibre reinforced polyamide 66 cage, rolling element centred.
Save to list

€12.27/ pieceexcl. VAT

€14.85incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6201
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
32 mm
Width
10 mm
Material
Steel
Sealing
Open
Internal clearance
C4
Cage
Plastic
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove
Weight
0.034 kg