






€100.98/ pieceexcl. VAT
€122.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6015 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 115 mm |
Width | 20 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove |