SKF

SKF Single row deep groove ball bearing with snap ring groove and snap ring Steel Open 6411 NR

  • ERIKS:23759241
  • Manufacturer:7316570650525
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with snap ring groove and snap ring.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€259.14/ pieceexcl. VAT

€313.56incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
64
Type
6411
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
140 mm
Width
33 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Dynamic load rating
99.5 kN
Static load rating
62 kN
Reference speed
11000 rpm
Limiting speed
7000 rpm
Weight
2.359 kg