






€239.01/ pieceexcl. VAT
€289.20incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6315 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove and snap ring |
Dynamic load rating | 119 kN |
Static load rating | 76.5 kN |
Reference speed | 9000 rpm |
Limiting speed | 5600 rpm |
Weight | 3.097 kg |