






€10.43/ pieceexcl. VAT
€12.62incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6304 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove and snap ring |
Dynamic load rating | 16.8 kN |
Static load rating | 7.8 kN |
Reference speed | 30000 rpm |
Limiting speed | 19000 rpm |
Weight | 0.142 kg |