






€128.13/ pieceexcl. VAT
€155.04incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6215 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove and snap ring |
Dynamic load rating | 68.9 kN |
Static load rating | 49 kN |
Reference speed | 10000 rpm |
Limiting speed | 6700 rpm |
Weight | 1.198 kg |