SKF

SKF Single row deep groove ball bearing with snap ring groove and snap ring Steel Open 6213 NR

  • ERIKS:23758532
  • Manufacturer:7316577730183
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with snap ring groove and snap ring.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€85.98/ pieceexcl. VAT

€104.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6213
Execution
Single row
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
23 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Dynamic load rating
58.5 kN
Static load rating
40.5 kN
Reference speed
12000 rpm
Limiting speed
7500 rpm
Weight
1.026 kg