SKF

SKF Single row deep groove ball bearing with snap ring groove and snap ring Steel Open 6212 NR/C3

  • ERIKS:23758509
  • Manufacturer:7316576618420
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with snap ring groove and snap ring.
Open type, no seals or shields.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€63.18/ pieceexcl. VAT

€76.45incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6212
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
21 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Dynamic load rating
55.3 kN
Static load rating
36 kN
Reference speed
13000 rpm
Limiting speed
8000 rpm
Weight
0.782 kg