






9,33 €/ pieceexcl. VAT
11,29 €incl. VAT
5 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6205 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove and snap ring |
Dynamic load rating | 14.8 kN |
Static load rating | 7.8 kN |
Reference speed | 28000 rpm |
Limiting speed | 18000 rpm |
Weight | 0.128 kg |