






€13.41/ pieceexcl. VAT
€16.23incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6201 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove and snap ring |
Dynamic load rating | 7.28 kN |
Static load rating | 3.1 kN |
Reference speed | 50000 rpm |
Limiting speed | 32000 rpm |
Weight | 0.037 kg |