SKF

SKF Single row deep groove ball bearing with snap ring groove and snap ring Steel Open 6020 NR

  • ERIKS:23757823
  • Manufacturer:7316576618192
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with snap ring groove and snap ring.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€193.63/ pieceexcl. VAT

€234.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6020
Execution
Single row
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
24 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Dynamic load rating
63.7 kN
Static load rating
54 kN
Reference speed
9500 rpm
Limiting speed
5600 rpm
Weight
1.272 kg