






€20.52/ pieceexcl. VAT
€24.83incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6009 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove and snap ring |
Dynamic load rating | 22.1 kN |
Static load rating | 14.6 kN |
Reference speed | 20000 rpm |
Limiting speed | 12000 rpm |
Weight | 0.243 kg |