SKF

SKF Single row deep groove ball bearing with snap ring groove and snap ring Steel Open 6008 NR/C3

  • ERIKS:24002313
  • Manufacturer:7316571364919
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing with snap ring groove and snap ring.
Open type, no seals or shields.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€24.41/ pieceexcl. VAT

€29.54incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6008
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
68 mm
Width
15 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Dynamic load rating
17.8 kN
Static load rating
11 kN
Reference speed
22000 rpm
Limiting speed
14000 rpm
Weight
0.194 kg