SKF

SKF Single row deep groove ball bearing with snap ring groove and snap ring Steel Closure on one side 6306-ZNR

  • ERIKS:23758913
  • Manufacturer:7316570045697
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with snap ring groove and snap ring.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€19.84/ pieceexcl. VAT

€24.01incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6306
Execution
Single row
Inner Diameter
30 mm
Outer Diameter
72 mm
Width
19 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Dynamic load rating
29.6 kN
Static load rating
16 kN
Reference speed
20000 rpm
Limiting speed
13000 rpm
Weight
0.351 kg