SKF

SKF Single row deep groove ball bearing with snap ring groove and snap ring Steel Closure on one side 6215-ZNR

  • ERIKS:23758576
  • Manufacturer:7316577738349
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with snap ring groove and snap ring.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€95.13/ pieceexcl. VAT

€115.11incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6215
Execution
Single row
Inner Diameter
75 mm
Outer Diameter
130 mm
Width
25 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Weight
1.246 kg