SKF

SKF Single row deep groove ball bearing with snap ring groove and snap ring Steel Closure on one side 6210-ZNR

  • ERIKS:23758485
  • Manufacturer:7316570850765
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with snap ring groove and snap ring.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€34.57/ pieceexcl. VAT

€41.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6210
Execution
Single row
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
20 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Dynamic load rating
37.1 kN
Static load rating
23.2 kN
Reference speed
15000 rpm
Limiting speed
10000 rpm
Weight
0.465 kg