SKF

SKF Single row deep groove ball bearing with snap ring groove and snap ring Steel Closure on one side 6209-ZNR

  • ERIKS:23758460
  • Manufacturer:7316570731613
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with snap ring groove and snap ring.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€29.23/ pieceexcl. VAT

€35.37incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6209
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
85 mm
Width
19 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Dynamic load rating
35.1 kN
Static load rating
21.6 kN
Reference speed
17000 rpm
Limiting speed
11000 rpm
Weight
0.418 kg