SKF

SKF Single row deep groove ball bearing with snap ring groove and snap ring Steel Closure on both sides 6313-2RS1NR

  • ERIKS:13198606
  • Manufacturer:7316570710328
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with snap ring groove and snap ring.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€200.62/ pieceexcl. VAT

€242.75incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6313
Execution
Single row
Inner Diameter
65 mm
Outer Diameter
149.7 mm
Width
33 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring