SKF

SKF Single row deep groove ball bearing with snap ring groove and snap ring Steel Closure on both sides 6304-2ZNR

  • ERIKS:23758852
  • Manufacturer:7316570422535
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with snap ring groove and snap ring.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€24.86/ pieceexcl. VAT

€30.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6304
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
52 mm
Width
15 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Dynamic load rating
16.8 kN
Static load rating
7.8 kN
Reference speed
30000 rpm
Limiting speed
19000 rpm
Weight
0.149 kg