SKF

SKF Single row deep groove ball bearing with snap ring groove and snap ring Steel Closure on both sides 6200-2ZNR

  • ERIKS:23758176
  • Manufacturer:7316570662412
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with snap ring groove and snap ring.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€10.20/ pieceexcl. VAT

€12.34incl. VAT

32 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6200
Execution
Single row
Inner Diameter
10 mm
Outer Diameter
30 mm
Width
9 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Dynamic load rating
5.4 kN
Static load rating
2.36 kN
Reference speed
56000 rpm
Limiting speed
36000 rpm
Weight
0.034 kg