






€93.18/ pieceexcl. VAT
€112.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6016 |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 134.7 mm |
Width | 22 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GJN |
Groove type | with snap ring groove and snap ring |