






€29.93/ pieceexcl. VAT
€36.22incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6010 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove and snap ring |
Weight | 0.25 kg |