SKF

SKF Single row deep groove ball bearing with filling slots with snap ring groove and snap ring Steel Open 310 NR/C3

  • ERIKS:13196804
  • Manufacturer:7316577292940
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearings with filling slots have a filling slot in both the inner and outer rings to accommodate more balls than standard deep groove ball bearings. Filling slot bearings have a higher radial load carrying capacity than bearings without filling slots, but their axial load carrying capacity is limited. They are also unable to operate at the same high speeds as bearings without filling slots. Deep groove ball bearings with filling slots are available open or with shields. They are also available with a snap ring groove with (NR) or without (N) the approprate snap rings.
Save to list

€131.66/ pieceexcl. VAT

€159.31incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
300
Type
310
Execution
Single row
Inner Diameter
50 mm
Outer Diameter
110 mm
Width
27 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring