SKF

SKF Single row deep groove ball bearing with filling slots with snap ring groove and snap ring Steel Open 211 NR

  • ERIKS:24001980
  • Manufacturer:7316576679766
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with filling slots, snap ring groove and snap ring.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€107.85/ pieceexcl. VAT

€130.50incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
200
Type
211
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
21 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Dynamic load rating
48.4 kN
Static load rating
44 kN
Reference speed
12000 rpm
Limiting speed
7000 rpm
Weight
0.676 kg