SKF

SKF Single row deep groove ball bearing with filling slots with snap ring groove and snap ring Steel Open 208 NR

  • ERIKS:23755349
  • Manufacturer:7316576679575
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with filling slots, snap ring groove and snap ring.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€68.00/ pieceexcl. VAT

€82.28incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
200
Type
208
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
18 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Dynamic load rating
33.6 kN
Static load rating
26.5 kN
Reference speed
15000 rpm
Limiting speed
9500 rpm
Weight
0.393 kg