SKF

SKF Single row deep groove ball bearing with filling slots with snap ring groove and snap ring Steel Open 207 NR

  • ERIKS:23755344
  • Manufacturer:7316576609671
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with filling slots, snap ring groove and snap ring.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€62.04/ pieceexcl. VAT

€75.07incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
200
Type
207
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
17 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Dynamic load rating
29.7 kN
Static load rating
22.8 kN
Reference speed
17000 rpm
Limiting speed
10000 rpm
Weight
0.304 kg