SKF

SKF Single row deep groove ball bearing with filling slots with snap ring groove and snap ring Steel Closure on one side 213-ZNR

  • ERIKS:23755368
  • Manufacturer:7316576679933
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with filling slots, snap ring groove and snap ring.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€167.65/ pieceexcl. VAT

€202.86incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
200
Type
213
Execution
Single row
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
23 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove and snap ring
Dynamic load rating
60.5 kN
Static load rating
58.5 kN
Reference speed
10000 rpm
Limiting speed
6000 rpm
Weight
1.1 kg