SKF

SKF Single row deep groove ball bearing with filling slots Steel Open 308 TN9/C3

  • ERIKS:23756652
  • Manufacturer:7316570314502
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with filling slots.Open type, no seals or shields.Internal clearance C3: Bearing internal clearance greater than Normal.Glass fibre reinforced polyamide 66 cage, rolling element centred.
Save to list

€87.85/ pieceexcl. VAT

€106.30incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
300
Type
308
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
90 mm
Width
23 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Plastic
Running accuracy
Standard
Lubrication
Standard
Weight
0.641 kg