SKF

SKF Single row deep groove ball bearing with filling slots Steel Closure on one side 210-Z

  • ERIKS:23755357
  • Manufacturer:7316576679735
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing with filling slots.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€95.04/ pieceexcl. VAT

€115.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
200
Type
210
Execution
Single row
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
20 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
39.1 kN
Static load rating
34.5 kN
Reference speed
13000 rpm
Limiting speed
8000 rpm
Weight
0.499 kg