






€1,068.03/ pieceexcl. VAT
€1,292.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6328 |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 300 mm |
Width | 62 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 251 kN |
Static load rating | 245 kN |
Reference speed | 4800 rpm |
Limiting speed | 3000 rpm |
Weight | 18.57 kg |