






€1,928.28/ pieceexcl. VAT
€2,333.22incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 259.5 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Weight | 6.04 kg |