






€76.88/ pieceexcl. VAT
€93.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RLS |
Type | RLS 8 |
Execution | Single row |
Inner Diameter | 25.4 mm |
Outer Diameter | 57.15 mm |
Width | 15.875 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 17.8 kN |
Static load rating | 9.65 kN |
Reference speed | 24000 rpm |
Limiting speed | 12000 rpm |
Weight | 0.172 kg |
Weight | 0.38 lb |
B | 15.875 mm |
D | 57.15 mm |
d | 25.4 mm |