






€86.10/ pieceexcl. VAT
€104.18incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RLS |
Type | RLS 7 |
Execution | Single row |
Inner Diameter | 22.225 mm |
Outer Diameter | 50.8 mm |
Width | 14.288 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 14 kN |
Static load rating | 7.65 kN |
Reference speed | 26000 rpm |
Limiting speed | 13000 rpm |
Weight | 0.122 kg |
Weight | 0.27 lb |
B | 14.288 mm |
D | 50.8 mm |
d | 22.225 mm |