SKF

SKF Single row deep groove ball bearing Steel Closure on both sides RLS 6-2RS1

  • ERIKS:23769355
  • Manufacturer:7316577017635
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals on both sides for improved lubricant retention and contamination protection. Manufactured from bearing steel it supports both radial and axial loads with optimised design for low friction and high-speed operation up to 10 000 revolutions per minute. Its robust and versatile construction allows for straightforward mounting and reduced maintenance requirements.

Features
  • Contact seals on both sides retain lubricant and keep contaminants out for longer service life
  • Optimised deep groove geometry reduces friction enabling high rotational speeds and efficient energy use
  • Bearing steel construction provides durability and consistent performance in demanding environments
  • Supports both radial and axial loads allowing greater application flexibility and reliability
  • Single row design simplifies installation and minimises maintenance requirements for end users
Application & Usage
  • Used with electric motors requiring low noise and high-speed performance
  • Ideal for conveyors in industrial automation for reliable
  • versatile motion support
  • Compatible with pumps and compressors needing robust load handling and retention
Save to list

€38.05/ pieceexcl. VAT

€46.04incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
RLS
Type
RLS 6
Execution
Single row
Inner Diameter
19.05 mm
Outer Diameter
47.625 mm
Width
14.288 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
12.7 kN
Static load rating
6.55 kN
Limiting speed
10000 rpm
Weight
0.115 kg
Weight
0.25 lb
B
14.288 mm
D
47.62 mm
d
19.05 mm