






€31.92/ pieceexcl. VAT
€38.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RLS |
Type | RLS 5 |
Execution | Single row |
Inner Diameter | 15.875 mm |
Outer Diameter | 39.688 mm |
Width | 11.112 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 9.56 kN |
Static load rating | 4.75 kN |
Reference speed | 34000 rpm |
Limiting speed | 19000 rpm |
Weight | 0.0611 kg |
Weight | 0.13 lb |
B | 11.112 mm |
D | 39.68 mm |
d | 15.875 mm |