SKF

SKF Single row deep groove ball bearing Steel Closure on both sides RLS 4-2Z

  • ERIKS:23769350
  • Manufacturer:7316577017581
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shields on both sides and is constructed from bearing steel. Designed for high rotational speeds it accommodates both radial and axial loads. The integral non-contact shielding helps retain lubricant and exclude contaminants supporting reduced maintenance and long service life.

Features
  • Integral non-contact shield preserves lubricant and blocks contaminants for increased lifespan
  • Single row deep groove design supports both radial and axial loads in both directions
  • Sheet metal cage construction enables reliable operation at high rotational speeds
  • Grease lubrication minimises maintenance and supports consistent performance over time
  • Bearing steel material provides strength and durability under demanding operating conditions
Application & Usage
  • Used with electric motors requiring low friction and minimal maintenance
  • Ideal for conveyors operating at high speeds with light to moderate loads
  • Compatible with pumps and fans in industrial automation systems
Save to list

€74.46/ pieceexcl. VAT

€90.10incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
RLS
Type
RLS 4
Execution
Single row
Inner Diameter
12.7 mm
Outer Diameter
33.338 mm
Width
9.525 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
7.28 kN
Static load rating
3.1 kN
Reference speed
45000 rpm
Limiting speed
26000 rpm
Weight
0.04 kg
Weight
0.088 lb
B
9.525 mm
D
33.338 mm
d
12.7 mm