






€6.60/ pieceexcl. VAT
€7.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | EEB |
Type | EEB 3 |
Execution | Single row |
Inner Diameter | 9.525 mm |
Outer Diameter | 22.225 mm |
Width | 7.144 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 3.32 kN |
Static load rating | 1.4 kN |
Reference speed | 67000 rpm |
Limiting speed | 34000 rpm |
Weight | 0.01 kg |
Weight | 0.022 lb |
B | 7.144 mm |
D | 22.225 mm |
d | 9.525 mm |