






€25.77/ pieceexcl. VAT
€31.18incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6308 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 41 kN |
Static load rating | 24 kN |
Reference speed | 18000 rpm |
Limiting speed | 10000 rpm |
Weight | 0.63 kg |
Weight | 1.39 lb |
B | 23 mm |
D | 90 mm |
d | 40 mm |
€31.31/ pieceexcl. VAT
€37.89incl. VAT
11 In stock - Estimated delivery date 10/11/2026