






€18.71/ pieceexcl. VAT
€22.64incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6307 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 33.8 kN |
Static load rating | 19 kN |
Reference speed | 20000 rpm |
Limiting speed | 11000 rpm |
Weight | 0.455 kg |
Weight | 1 lb |
B | 21 mm |
D | 80 mm |
d | 35 mm |
€24.25/ pieceexcl. VAT
€29.34incl. VAT
Estimated delivery date - 16/11/2026