






€10.38/ pieceexcl. VAT
€12.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6305 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 22.9 kN |
Static load rating | 11.6 kN |
Reference speed | 28000 rpm |
Limiting speed | 15000 rpm |
Weight | 0.227 kg |
Weight | 0.5 lb |
B | 17 mm |
D | 62 mm |
d | 25 mm |
€12.84/ pieceexcl. VAT
€15.54incl. VAT
Estimated delivery date - 13/11/2026